25003-9205
Description
25003-9205 OIL SEAL ; 819MM ID 870MM OD 21MM W
Part # 25003-9205
BDI # 22839482
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch
25003-5435
Description
25003-5435 OIL SEAL ; NON-RETURNABLE 816MM ID 867MM OD 21MM W
Part # 25003-5435
BDI # 22842203
Features
Housing Bore - Millimeter:
866.775
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.125
Shaft Diameter - Millimeter:
815.975
Inch - Metric:
Inch
21238-4542
Description
21238-4542 OIL SEAL ; 832MM ID 870MM OD 19MM W
Part # 21238-4542
BDI # 22813679
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
25003-9968
Description
25003-9968 OIL SEAL ; 822MM ID 873MM OD 25MM W
Part # 25003-9968
BDI # 22814849
Features
Housing Bore - Millimeter:
873.125
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
34.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
21238-4371
Description
21238-4371 OIL SEAL ; 816MM ID 867MM OD 22MM W
Part # 21238-4371
BDI # 22839153
Features
Housing Bore - Millimeter:
866.775
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.125
Shaft Diameter - Millimeter:
815.975
Inch - Metric:
Inch