21086-3844
Description
21086-3844 OIL SEAL ; 914MM ID 978MM OD 25MM W
Part # 21086-3844
BDI # 22842375
Features
Housing Bore - Millimeter:
977.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
25003-0880
Description
25003-0880 OIL SEAL ; 927MM ID 976MM OD 25MM W
Part # 25003-0880
BDI # 22825432
Features
Housing Bore - Millimeter:
976.325
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
25003-9219
Description
25003-9219 OIL SEAL ; NON-RETURNABLE 930MM ID 981MM OD 21MM W
Part # 25003-9219
BDI # 22815621
Features
Housing Bore - Millimeter:
981.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
36.625
Shaft Diameter - Millimeter:
930.275
Inch - Metric:
Inch
24700-5620
Description
24700-5620 OIL SEAL ; NON-RETURNABLE 900MM ID 980MM OD 23MM W
Part # 24700-5620
BDI # 22831302
Features
Housing Bore - Millimeter:
980.008
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
38.583
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
899.998
Inch - Metric:
Inch
21238-4432
Description
21238-4432 OIL SEAL ; 933MM ID 984MM OD 22MM W
Part # 21238-4432
BDI # 22821926
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch