120X150X12 HMSA10 V
Description
CRSEAL 120X150X12 HMSA10 V DBL LIP SEAL
Part # 120X150X12 HMSA10 V
BDI # 1414950
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606295
40129 / 4X5.754X0.995 PLUSXL H
Description
CRSEAL 40129 / 4X5.754X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 40129
BDI # 1252060
Features
Housing Bore - Millimeter:
146.152
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.754
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
47379 / 4.75X5.751X0.5 CRW1 V
Description
CRSEAL 47379 / 4.75X5.751X0.5 CRW1 V ; SGL LIP SEAL
Part # 47379
BDI # 1252970
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186281
46200 / 4.625X5.751X0.5 CRWH1 R
Description
CRSEAL 46200 / 4.625X5.751X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46200
BDI # 1244423
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186234
40136 / 4X5.754X1.079 SCOT1 R
Description
CRSEAL 40136 / 4X5.754X1.079 SCOT1 R ; LIP SEAL
Part # 40136
BDI # 1252062
Features
Housing Bore - Millimeter:
146.152
Nominal Width - Millimeter:
27.407
Housing Bore - Inch:
5.754
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.079
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch