527820 / 8.25X0.688X1.125 CT1 R
Description
CRSEAL 527820 / 8.25X0.688X1.125 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 527820
BDI # 1253677
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
78738 / 7.875X9.375X0.625 CRWH1 R
Description
CRSEAL 78738 / 7.875X9.375X0.625 CRWH1 R ; SGL LIP SEAL
Part # 78738
BDI # 1297121
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187279
77539 / 7.75X9.25X0.625 HDS1 V
Description
CRSEAL 77539 / 7.75X9.25X0.625 HDS1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 77539
BDI # 1297104
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
187266
77996 / 8X9.25X0.625 HDS1 V
Description
CRSEAL 77996 / 8X9.25X0.625 HDS1 V SEAL ; NON-RETURNABLE
Part # 77996
BDI # 1297106
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
187269
78725 / 7.875X9.25X1 CRWHA1 R
Description
CRSEAL 78725 / 7.875X9.25X1 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 78725
BDI # 1297120
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
9.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187278