GR5X9X2-C
Description
GR5X9X2-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 4.45MM X 9.07MM X 2MM
Part # GR5X9X2-C
BDI # 1173650
Features
Housing Bore - Millimeter:
9
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Inch - Metric:
Metric