1100154 / 11X12.25X0.625 HDS2 V
Description
CRSEAL 1100154 / 11X12.25X0.625 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 1100154
BDI # 22778956
Features
Housing Bore - Millimeter:
12.25
Nominal Width - Millimeter:
0.625
Housing Bore - Inch:
0.482
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.025
Shaft Diameter - Inch:
0.433
Shaft Diameter - Millimeter:
11
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock