3101 / 0.313X0.749X0.25 CRWA5 R
Description
CRSEAL 3101 / 0.313X0.749X0.25 CRWA5 R ; DBL LIP SEAL
Part # 3101
BDI # 1249986
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185157
4913 / 0.5X0.749X0.125 HMS1 R
Description
CRSEAL 4913 / 0.5X0.749X0.125 HMS1 R ; SGL LIP SEAL
Part # 4913
BDI # 1253171
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Global Part Number GPN:
186341
3140 / 0.313X0.749X0.25 HM14 R
Description
CRSEAL 3140 / 0.313X0.749X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3140
BDI # 1242001
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604514
3103 / 0.313X0.749X0.25 CRWA5 V
Description
CRSEAL 3103 / 0.313X0.749X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 3103
BDI # 1249989
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185158
2514 / 0.25X0.749X0.25 CRW1 R
Description
CRSEAL 2514 / 0.25X0.749X0.25 CRW1 R ; SGL LIP SEAL
Part # 2514
BDI # 1248759
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603956