15X21X3 HM4 R
Description
CRSEAL 15X21X3 HM4 R SINGLE LIP SEAL ; 0.591MM SHAFT DIA 21MM HOUSING BORE
Part # 15X21X3 HM4 R
BDI # 1243220
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Global Part Number GPN:
606416
6113 / 0.63X0.827X0.157 HMA1 R
Description
CRSEAL 6113 / 0.63X0.827X0.157 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6113
BDI # 1255652
Features
Housing Bore - Millimeter:
21.006
Nominal Width - Millimeter:
3.988
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605017
5904 / 0.591X0.827X0.197 HMAS7 P
Description
CRSEAL 5904 / 0.591X0.827X0.197 HMAS7 P ; NON-RETURNABLE LIP SEAL
Part # 5904
BDI # 1254271
Features
Housing Bore - Millimeter:
21.006
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605852
G15X21X3-C
Description
G15X21X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 15MM ID X 21MM OD
Part # G15X21X3-C
BDI # 1411498
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric