6120 / 0.625X0.875X0.188 HMS1 R
Description
CRSEAL 6120 / 0.625X0.875X0.188 HMS1 R ; SGL LIP SEAL
Part # 6120
BDI # 1255656
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Global Part Number GPN:
187025
4931 / 0.5X0.875X0.25 CRW1 R
Description
CRSEAL 4931 / 0.5X0.875X0.25 CRW1 R ; SGL LIP SEAL
Part # 4931
BDI # 1242049
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186350
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
198987
4941 / 0.5X0.875X0.313 CRWA5 V
Description
CRSEAL 4941 / 0.5X0.875X0.313 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 4941
BDI # 1253177
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604994
564470 / 0.375X0.875X0.25 CRWA1 V
Description
CRSEAL 564470 / 0.375X0.875X0.25 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 564470
BDI # 22779637
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case