16X26X7 HMS45 R
Description
CRSEAL 16X26X7 HMS45 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 16X26X7 HMS45 R
BDI # 1294546
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
18X26X4 HMA1 R
Description
CRSEAL 18X26X4 HMA1 R DBL LIP SEAL ; NON-RETURNABLE 0.709MM SHAFT DIA 26MM
Part # 18X26X4 HMA1 R
BDI # 1245213
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187178
13X26X7 HMS5 V
Description
CRSEAL 13X26X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 13X26X7 HMS5 V
BDI # 1257163
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.512
Shaft Diameter - Millimeter:
13
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606326
13X26X7 HMSA10 V
Description
CRSEAL 13X26X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 13X26X7 HMSA10 V
BDI # 1257165
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.512
Shaft Diameter - Millimeter:
13
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606324
15X26X6 HMS4 R
Description
CRSEAL 15X26X6 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 15X26X6 HMS4 R
BDI # 1243227
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606432