6904 / 0.625X1.124X0.25 CRWA1 R
Description
CRSEAL 6904 / 0.625X1.124X0.25 CRWA1 R ; DBL LIP SEAL
Part # 6904
BDI # 1255907
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609210
531074 / 0.625X1.125X0.25 HM14 R
Description
CRSEAL 531074 / 0.625X1.125X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 531074
BDI # 22779055
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
527937 / 0.625X1.125X0.125 BB R
Description
CRSEAL 527937 / 0.625X1.125X0.125 BB R ; NON-RETURNABLE SGL LIP SEAL
Part # 527937
BDI # 1253683
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
8619 / 0.875X1.125X0.125 HM14 V
Description
CRSEAL 8619 / 0.875X1.125X0.125 HM14 V ; NON-RETURNABLE SGL LIP SEAL
Part # 8619
BDI # 1297451
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187388
8620 / 0.875X1.125X0.125 HM14 R
Description
CRSEAL 8620 / 0.875X1.125X0.125 HM14 R ; SGL LIP SEAL
Part # 8620
BDI # 1242247
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187389