24060-2280
Description
24060-2280 HI-PERFORMANCE SEAL ; 16MM ID X 30MM OD X 8MM W
Part # 24060-2280
BDI # 22829899
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
24060-8020
Description
24060-8020 HI-PERFORMANCE SEAL ; 15MM ID X 30MM OD X 8MM W
Part # 24060-8020
BDI # 22801679
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
21158-8023 OBSOLETE DO NOT USE 12/25
Description
21158-8023 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 16MM ID X 30MM OD X 8MM W
Part # 21158-8023 OBSOLETE DO NOT USE 12/25
BDI # 22805527
Features
Housing Bore - Millimeter:
30.023
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.182
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch