9894 / 1X1.561X0.25 CRW1 R
Description
CRSEAL 9894 / 1X1.561X0.25 CRW1 R SEAL
Part # 9894
BDI # 1242352
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187597
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634294
11710 / 1.188X1.561X0.313 CRW1 V
Description
CRSEAL 11710 / 1.188X1.561X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 11710
BDI # 1239771
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181190
11071 / 1.125X1.561X0.25 CRW1 V
Description
CRSEAL 11071 / 1.125X1.561X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 11071
BDI # 1239361
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604376
11067 / 1.125X1.561X0.25 CRW1 R
Description
CRSEAL 11067 / 1.125X1.561X0.25 CRW1 R ; SGL LIP SEAL
Part # 11067
BDI # 1242425
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180957