26193-7516 OBSOLETE DO NOT USE 12/25
Description
26193-7516 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 32MM ID 43MM OD
Part # 26193-7516 OBSOLETE DO NOT USE 12/25
BDI # 22832407
Features
Housing Bore - Millimeter:
42.875
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch