9374 / 0.938X1.85X0.312 CRSA1 R
Description
CRSEAL 9374 / 0.938X1.85X0.312 CRSA1 R ; DBL LIP SEAL
Part # 9374
BDI # 22778964
Features
Housing Bore - Millimeter:
47.092
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.854
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Without Inner Case