13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
11536 / 1.156X1.875X0.375 CRWA1 R
Description
CRSEAL 11536 / 1.156X1.875X0.375 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11536
BDI # 1239715
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181145
14208 / 1.438X1.875X0.25 CRWAR5 V
Description
CRSEAL 14208 / 1.438X1.875X0.25 CRWAR5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14208
BDI # 1242774
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Hydrodynamic Lip
Global Part Number GPN:
603568
11585 / 1.188X1.875X0.375 CRW1 R
Description
CRSEAL 11585 / 1.188X1.875X0.375 CRW1 R ; SGL LIP SEAL
Part # 11585
BDI # 1242476
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181153
14808 / 1.5X1.874X0.188 HM14 V
Description
CRSEAL 14808 / 1.5X1.874X0.188 HM14 V ; NON-RETURNABLE SGL LIP SEAL
Part # 14808
BDI # 1242499
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182281