25006-1220
Description
25006-1220 OIL SEAL ; NON-RETURNABLE 227MM ID 265MM OD
Part # 25006-1220
BDI # 22825981
Features
Housing Bore - Millimeter:
265.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.438
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.938
Shaft Diameter - Millimeter:
227.025
Inch - Metric:
Inch
25003-8753
Description
25003-8753 OIL SEAL ; 240MM ID 265MM OD 13MM W
Part # 25003-8753
BDI # 22804564
Features
Housing Bore - Millimeter:
265.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.438
Shaft Diameter - Millimeter:
239.725
Inch - Metric:
Inch