Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.024
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch
250X280X15-RLS35-S
Description
250X280X15-RLS35-S OIL SEAL ; SMALL BORE METRIC SINGLE LIP RUBBER NBR
Part # 250X280X15-RLS35-S
BDI # 21945873
Features
Housing Bore - Millimeter:
280
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
24700-0036
Description
24700-0036 OIL SEAL ; NON-RETURNABLE 230MM ID 280MM OD
Part # 24700-0036
BDI # 22832691
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
24716-4043
Description
24716-4043 OIL SEAL ; 250MM ID 280MM OD 14MM W
Part # 24716-4043
BDI # 22833774
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250.012
Inch - Metric:
Inch
25003-7891
Description
25003-7891 OIL SEAL ; 240MM ID 280MM OD 16MM W
Part # 25003-7891
BDI # 22833896
Features
Housing Bore - Millimeter:
280.01
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.024
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch