25003-6092
Description
25003-6092 OIL SEAL ; LARGE BORE 230MM ID X 281MM OD X 19MM W
Part # 25003-6092
BDI # 22837469
Features
Housing Bore - Millimeter:
280.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.062
Shaft Diameter - Millimeter:
230.175
Inch - Metric:
Inch
25003-8846
Description
25003-8846 OIL SEAL ; LARGE BORE 243MM ID X 281MM OD X 16MM W
Part # 25003-8846
BDI # 22823711
Features
Housing Bore - Millimeter:
280.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.563
Shaft Diameter - Millimeter:
242.9
Inch - Metric:
Inch