280X310X16-RLS35-S
Description
280X310X16-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 280X310X16-RLS35-S
BDI # 21946097
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
26058-8655
Description
26058-8655 OIL SEAL ; NON-RETURNABLE 270MM ID 310MM OD 16MM W
Part # 26058-8655
BDI # 22825774
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch
25003-0890
Description
25003-0890 OIL SEAL ; 280MM ID 310MM OD 20MM W
Part # 25003-0890
BDI # 22832044
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
12.205
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
24782-4073
Description
24782-4073 OIL SEAL ; 265MM ID 310MM OD 16MM W
Part # 24782-4073
BDI # 22822338
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
264.998
Inch - Metric:
Inch
25003-8655
Description
25003-8655 OIL SEAL ; 270MM ID 310MM OD 16MM W
Part # 25003-8655
BDI # 22815153
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch