24600-8830
Description
24600-8830 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24600-8830
BDI # 1320736
Features
Housing Bore - Millimeter:
310.998
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
12.244
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.669
Shaft Diameter - Inch:
10.787
Shaft Diameter - Millimeter:
273.99
Inch - Metric:
Inch
25003-2314
Description
25003-2314 OIL SEAL ; LARGE BORE 260MM ID X 311MM OD X 19MM W
Part # 25003-2314
BDI # 22803824
Features
Housing Bore - Millimeter:
310.998
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
12.244
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
259.994
Inch - Metric:
Inch