300X332X16 HDS2 R
Description
CRSEAL 300X332X16 HDS2 R SGL LIP SEAL ; NON-RETURNABLE
Part # 300X332X16 HDS2 R
BDI # 1249630
Features
Housing Bore - Millimeter:
332
Nominal Width - Millimeter:
16
Housing Bore - Inch:
13.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
607356
300X332X16 HDS2 V
Description
CRSEAL 300X332X16 HDS2 V SGL LIP SEAL ; NON-RETURNABLE
Part # 300X332X16 HDS2 V
BDI # 1249631
Features
Housing Bore - Millimeter:
332
Nominal Width - Millimeter:
16
Housing Bore - Inch:
13.071
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
607357
24700-4009
Description
24700-4009 OIL SEAL ; 300MM ID 332MM OD 16MM W
Part # 24700-4009
BDI # 22823625
Features
Housing Bore - Millimeter:
332.003
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
13.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch