24700-5102
Description
24700-5102 OIL SEAL ; 350MM ID 394MM OD 20MM W
Part # 24700-5102
BDI # 22826488
Features
Housing Bore - Millimeter:
394.005
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
15.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350.012
Inch - Metric:
Inch
24700-5107
Description
24700-5107 OIL SEAL ; NON-RETURNABLE 350MM ID 394MM OD 19MM W
Part # 24700-5107
BDI # 22825106
Features
Housing Bore - Millimeter:
394.005
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
15.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350.012
Inch - Metric:
Inch
24600-5102
Description
24600-5102 OIL SEAL ; 350MM ID 394MM OD 20MM W
Part # 24600-5102
BDI # 22831256
Features
Housing Bore - Millimeter:
394.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350.012
Inch - Metric:
Inch
25003-2109
Description
25003-2109 OIL SEAL ; NON-RETURNABLE 350MM ID 394MM OD 13MM W
Part # 25003-2109
BDI # 22836371
Features
Housing Bore - Millimeter:
394.005
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
15.512
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350.012
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
394.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.512
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch