21247-4615
Description
21247-4615 OIL SEAL ; 387MM ID 425MM OD 17MM W
Part # 21247-4615
BDI # 22825745
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25006-7801
Description
25006-7801 OIL SEAL ; NON-RETURNABLE 387MM ID 425MM OD 19MM W
Part # 25006-7801
BDI # 22842435
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25003-4153
Description
25003-4153 OIL SEAL ; 381MM ID 425MM OD 19MM W
Part # 25003-4153
BDI # 22844838
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
25003-4615
Description
25003-4615 OIL SEAL ; NON-RETURNABLE 387MM ID 425MM OD 17MM W
Part # 25003-4615
BDI # 22830414
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch