22987-6846
Description
22987-6846 OIL SEAL ; 378MM ID X 429MM OD X 31MM W LARGE BORE
Part # 22987-6846
BDI # 22820650
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
30.963
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.219
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
21238-4158
Description
21238-4158 OIL SEAL ; 389MM ID X 429MM OD X 17MM W LARGE BORE
Part # 21238-4158
BDI # 22849483
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.313
Shaft Diameter - Millimeter:
388.95
Inch - Metric:
Inch
24700-0260
Description
24700-0260 OIL SEAL ; 394MM ID X 429MM OD X 16MM W LARGE BORE
Part # 24700-0260
BDI # 22834844
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
21086-4154
Description
21086-4154 OIL SEAL ; 381MM ID X 429MM OD X 19MM W LARGE BORE
Part # 21086-4154
BDI # 22819335
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
25003-8271
Description
25003-8271 OIL SEAL ; LARGE BORE 378MM ID X 429MM OD X 21MM W
Part # 25003-8271
BDI # 22819445
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch