21238-4177
Description
21238-4177 OIL SEAL ; NON-RETURNABLE 406MM ID 445MM OD 17MM W
Part # 21238-4177
BDI # 22812746
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
21852-4163
Description
21852-4163 OIL SEAL ; 394MM ID 445MM OD 21MM W
Part # 21852-4163
BDI # 22827361
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
24610-5421
Description
24610-5421 OIL SEAL ; NON-RETURNABLE 394MM ID 445MM OD 21MM W
Part # 24610-5421
BDI # 22833820
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
25003-4178
Description
25003-4178 OIL SEAL ; 406MM ID 445MM OD 19MM W
Part # 25003-4178
BDI # 22839510
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
26081-4177
Description
26081-4177 OIL SEAL ; NON-RETURNABLE 406MM ID 445MM OD 17MM W
Part # 26081-4177
BDI # 22839952
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
17.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch