25004-9286
Description
25004-9286 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25004-9286
BDI # 22805413
Features
Housing Bore - Millimeter:
450.215
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.725
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.225
Shaft Diameter - Millimeter:
412.115
Inch - Metric:
Inch
25003-9286
Description
25003-9286 OIL SEAL ; LARGE BORE 412MM ID X 450MM OD X 19MM W
Part # 25003-9286
BDI # 22825638
Features
Housing Bore - Millimeter:
450.215
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.725
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.225
Shaft Diameter - Millimeter:
412.115
Inch - Metric:
Inch