25006-4393
Description
25006-4393 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25006-4393
BDI # 22805261
Features
Housing Bore - Millimeter:
479.984
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.897
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
25003-5029
Description
25003-5029 OIL SEAL ; LARGE BORE 430MM ID X 480MM OD X 20MM W
Part # 25003-5029
BDI # 22821452
Features
Housing Bore - Millimeter:
479.984
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.897
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch