26080-3907
Description
26080-3907 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-3907
BDI # 22802237
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
24700-3740
Description
24700-3740 OIL SEAL ; NON-RETURNABLE 430MM ID 480MM OD 22MM W
Part # 24700-3740
BDI # 22813327
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
23.165
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.912
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
24702-4393
Description
24702-4393 OIL SEAL ; 440MM ID X 480MM OD X 20MM W LARGE BORE
Part # 24702-4393
BDI # 22842605
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch