8871 / 0.875X2.05X0.375 CRWH1 V

COMPARE

8871 / 0.875X2.05X0.375 CRWH1 V

Description
CRSEAL 8871 / 0.875X2.05X0.375 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 8871

BDI # 1297817

Features

Housing Bore - Millimeter: 52.07
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.05
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.875
Shaft Diameter - Millimeter: 22.225
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 603779

Price Inventory : Available to order
Loading Price
QTY