10983 / 1.102X2.087X0.378 HMSA96S P
Description
CRSEAL 10983/1.102X2.087X0.378 HMSA96S P ; NON-RETURNABLE DBL LIP SEAL
Part # 10983
BDI # 1239141
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
9.601
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.378
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
27.991
Inch - Metric:
Inch
41X53X7 CRW1 R
Description
CRSEAL 41X53X7 CRW1 R 16032 LIP SEAL ; NON-RETURNABLE
Part # 41X53X7 CRW1 R
BDI # 1242979
Features
Housing Bore - Millimeter:
53
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182719
14759 / 1.496X2.087X0.304 HMSHA7 V
Description
CRSEAL 14759/ 1.496X2.087X0.304 HMSHA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14759
BDI # 1242473
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.304
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
12747 / 1.26X2.087X0.276 HMSA7 P
Description
CRSEAL 12747 / 1.26X2.087X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 12747
BDI # 1240953
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181568
15500 / 1.515X2.087X0.315 HMSA7 P
Description
CRSEAL 15500 / 1.515X2.087X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15500
BDI # 1242906
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.515
Shaft Diameter - Millimeter:
38.481
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603896