15716 / 1.575X2.161X0.511 HMSA16 P

COMPARE

15716 / 1.575X2.161X0.511 HMSA16 P

Description
CRSEAL 15716/ 1.575X2.161X0.511 HMSA16 P ; DBL LIP SEAL

SKF

Part # 15716 / 1.575X2.161X0.511 HMSA16 P

BDI # 1414053

Features

Housing Bore - Millimeter: 54.889
Nominal Width - Millimeter: 12.979
Housing Bore - Inch: 2.161
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40.005
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN: 605078

Price Inventory : Available to order
Loading Price
QTY
3543 SEAL

COMPARE

3543 SEAL

Description
3543 SEAL OIL SEAL ; 1.378" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 3543 SEAL

BDI # 1337805

Features

Housing Bore - Millimeter: 54.89
Nominal Width - Millimeter: 14.66
Housing Bore - Inch: 2.161
Solid or Split Seal: Solid
Lip Material: Silicone

Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35
Inch - Metric: Metric
Other Features: Assembled | General Purpose | With Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN: 634175

Price Inventory : Available to order
Loading Price
QTY