Features
Housing Bore - Millimeter:
55.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.187
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
634528
24060-0758
Description
24060-0758 HI-PERFORMANCE SEAL ; NON-RETURNABLE 41MM ID 56MM OD 10MM W
Part # 24060-0758
BDI # 22841477
Features
Housing Bore - Millimeter:
55.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.187
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch