15312 / 1.535X2.244X0.844 HMSA92 P
Description
CRSEAL 15312 / 1.535X2.244X0.844 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 15312
BDI # 1242832
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603909
15310 / 1.535X2.244X0.669 HMSA92 P
Description
CRSEAL 15310 / 1.535X2.244X0.669 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 15310
BDI # 1242831
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604693
40X57X8 CRW1 R
Description
CRSEAL 40X57X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.575MM SHAFT DIA 57MM
Part # 40X57X8 CRW1 R
BDI # 1414042
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182619
16413 / 1.614X2.244X0.315 HMSA96 P
Description
CRSEAL 16413 / 1.614X2.244X0.315 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 16413
BDI # 1243587
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
609240
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch