21702-0548
Description
21702-0548 HI-PERFORMANCE SEAL ; NON-RETURNABLE 35MM ID 60MM OD 11MM W
Part # 21702-0548
BDI # 22827814
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
21702-0703
Description
21702-0703 HI-PERFORMANCE SEAL ; NON-RETURNABLE 40MM ID 60MM OD 10MM W
Part # 21702-0703
BDI # 22830954
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
21702-0730
Description
21702-0730 HI-PERFORMANCE SEAL ; NON-RETURNABLE 40MM ID 60MM OD 10MM W
Part # 21702-0730
BDI # 22835714
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
21702-0705
Description
21702-0705 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 21702-0705
BDI # 1316109
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
21702-0826
Description
21702-0826 HI-PERFORMANCE SEAL ; NON-RETURNABLE 43MM ID 60MM OD 10MM W
Part # 21702-0826
BDI # 22816955
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch