25X62X10 HMS5 V
Description
CRSEAL 25X62X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X62X10 HMS5 V
BDI # 1257394
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607034
40X62X7 HMSA10 RG
Description
CRSEAL 40X62X7 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 62MM HOUSING BORE
Part # 40X62X7 HMSA10 RG
BDI # 1414873
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607935
11392 / 1.125X2.441X0.25 CRW1 R
Description
CRSEAL 11392 / 1.125X2.441X0.25 CRW1 R ; SGL LIP SEAL
Part # 11392
BDI # 1242463
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181070
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric