18724 / 1.874X2.496X0.351 HMSA92 V
Description
CRSEAL 18724/ 1.874X2.496X0.351 HMSA92 V ; NON-RETURNABLE DBL LIP SEAL
Part # 18724
BDI # 1245117
Features
Housing Bore - Millimeter:
63.398
Nominal Width - Millimeter:
8.915
Housing Bore - Inch:
2.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.874
Shaft Diameter - Millimeter:
47.6
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605113