21158-0767
Description
21158-0767 HI-PERFORMANCE SEAL ; NON-RETURNABLE 41MM IDX63MM ODX11MM W
Part # 21158-0767
BDI # 22831277
Features
Housing Bore - Millimeter:
63.424
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2.497
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
21158-0832
Description
21158-0832 HI-PERFORMANCE SEAL ; NON-RETURNABLE 43MM IDX63MM ODX10MM W
Part # 21158-0832
BDI # 22834472
Features
Housing Bore - Millimeter:
63.424
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.497
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
21158-0654
Description
21158-0654 HI-PERFORMANCE SEAL ; NON-RETURNABLE 38MM IDX63MM ODX13MM W
Part # 21158-0654
BDI # 22840038
Features
Housing Bore - Millimeter:
63.424
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.497
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
21158-0768
Description
21158-0768 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 21158-0768
BDI # 22804450
Features
Housing Bore - Millimeter:
63.424
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.497
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
21158-0901
Description
21158-0901 HI-PERFORMANCE SEAL ; NON-RETURNABLE 44MM IDX63MM ODX10MM W
Part # 21158-0901
BDI # 22810537
Features
Housing Bore - Millimeter:
63.424
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.497
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch