19743 / 2X2.622X0.280 HMA9 R
Description
CRSEAL 19743 / 2X2.622X0.280 HMA9 R ; NON-RETURNABLE SMALL BORE
Part # 19743
BDI # 1245427
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
7.112
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604359
19500 / 1.938X2.621X0.570 HMA8 R
Description
CRSEAL 19500 / 1.938X2.621X0.570 HMA8 R ; NON-RETURNABLE LIP SEAL
Part # 19500
BDI # 1245362
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
14.732
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604542
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
614030
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
14.732
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
634746
11499 H1L2160
Description
11499 H1L2160 SOLID SEAL ; EPDM LUP 1.772 2.622 .500 NON RETURNABLE
Part # 11499 H1L2160
BDI # 19056683
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch