19624 / 1.969X2.638X0.216 HMA90 R
Description
CRSEAL 19624 / 1.969X2.638X0.216 HMA90 R ; NON-RETURNABLE LIP SEAL
Part # 19624
BDI # 1414330
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.486
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603629
42X67X10 HMS5 V
Description
CRSEAL 42X67X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 42X67X10 HMS5 V
BDI # 1257441
Features
Housing Bore - Millimeter:
67
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608059
13971 / 1.378X2.638X0.472 HMSA96 P
Description
CRSEAL 13971/ 1.378X2.638X0.472 HMSA96 P ; NON-RETURNABLE LIP SEAL
Part # 13971
BDI # 1413935
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
181989
57X67X7 HMSA10 RG
Description
CRSEAL 57X67X7 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
Part # 57X67X7 HMSA10 RG
BDI # 1257941
Features
Housing Bore - Millimeter:
67
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
57
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608579
57X67X7 HMSA10 V
Description
CRSEAL 57X67X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE VITON
Part # 57X67X7 HMSA10 V
BDI # 1257444
Features
Housing Bore - Millimeter:
67
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
57
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608580