15306 / 1.52X2.656X0.425 HMSA16 R
Description
CRSEAL 15306 / 1.52X2.656X0.425 HMSA16 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15306
BDI # 1242828
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.795
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.52
Shaft Diameter - Millimeter:
38.608
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
604727
15315 / 1.524X2.656X0.424 HMSA16 E
Description
CRSEAL 15315/1.524X2.656X0.424 HMSA16 E ; NON-RETURNABLE DBL LIP SEAL
Part # 15315
BDI # 1242839
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.77
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.524
Shaft Diameter - Millimeter:
38.71
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
605067
14946 / 1.521X2.656X0.437 HMSA97 V
Description
CRSEAL 14946 / 1.521X2.656X0.437 HMSA97V ; LIP SEAL
Part # 14946
BDI # 22779723
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.521
Shaft Diameter - Millimeter:
38.633
Inch - Metric:
Inch
16500 / 1.645X2.656X0.4 CRWA1 P
Description
CRSEAL 16500 / 1.645X2.656X0.4 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 16500
BDI # 1243629
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.645
Shaft Diameter - Millimeter:
41.783
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182819
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
2.656
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
614970