Features
Housing Bore - Millimeter:
68.072
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.68
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Features
Housing Bore - Millimeter:
68.072
Nominal Width - Millimeter:
0
Housing Bore - Inch:
2.68
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
19255 / 1.938X2.68X0.5 D3 R
Description
CRSEAL 19255 / 1.938X2.68X0.5 D3 R SEAL
Part # 19255 / 1.938X2.68X0.5 D3 R
BDI # 1245318
Features
Housing Bore - Millimeter:
68.072
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.68
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | 2 Springs
Global Part Number GPN:
604271