Features
Housing Bore - Millimeter:
69.24
Nominal Width - Millimeter:
13.106
Housing Bore - Inch:
2.726
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.797
Shaft Diameter - Millimeter:
45.644
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
639678
173275VHY-BX
Description
173275VHY-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 173275VHY-BX
BDI # 896780
Features
Housing Bore - Millimeter:
69.24
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.726
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Reverse Case Style | Indented Back Case
Features
Housing Bore - Millimeter:
69.24
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.726
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
200710
17145 / 1.734X2.726X0.512 HM18 R
Description
CRSEAL 17145 / 1.734X2.726X0.512 HM18 R ; SGL LIP SEAL
Part # 17145 / 1.734X2.726X0.512 HM18 R
BDI # 1244047
Features
Housing Bore - Millimeter:
69.24
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.726
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603266
17836 / 1.797X2.726X0.516 HM14 R
Description
CRSEAL 17836 / 1.797X2.726X0.516 HM14 R ; SGL LIP SEAL
Part # 17836 / 1.797X2.726X0.516 HM14 R
BDI # 1244430
Features
Housing Bore - Millimeter:
69.24
Nominal Width - Millimeter:
13.106
Housing Bore - Inch:
2.726
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.797
Shaft Diameter - Millimeter:
45.644
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183176