18515 / 1.85X2.753X0.395 HMSHA16 V
Description
CRSEAL 18515 / 1.85X2.753X0.395 HMSHA16V ; DBL LIP SEAL
Part # 18515
BDI # 22778944
Features
Housing Bore - Millimeter:
69.926
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
2.753
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.395
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
69.926
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.753
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch