23617 / 2.362X2.874X0.433 HMSA7 V
Description
CRSEAL 23617 / 2.362X2.874X0.433 HMSA7 V ; DBL LIP SEAL
Part # 23617
BDI # 22778882
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
22416 / 2.244X2.874X0.315 HMSA7 V
Description
CRSEAL 22416 / 2.244X2.874X0.315 HMSA7 V ; DBL LIP SEAL
Part # 22416
BDI # 22778974
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
18979 / 1.89X2.874X0.276 CRSA1 P
Description
CRSEAL 18979 / 1.89X2.874X0.276 CRSA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18979
BDI # 1245205
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604316
13853 / 1.378X2.874X0.655 HMSHA4 R
Description
CRSEAL 13853 / 1.378X2.874X0.655 HMSHA4R ; NON-RETURNABLE DBL LIP SEAL
Part # 13853
BDI # 1241846
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
16.637
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603669
54X73X11 CRW1 R
Description
CRSEAL 54X73X11 CRW1 R LIP SEAL ; NON-RETURNABLE
Part # 54X73X11 CRW1 R
BDI # 1243542
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
11
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183943