45600 / 1.803X2.881X0.622 HMSA1 V

COMPARE

45600 / 1.803X2.881X0.622 HMSA1 V

Description
CRSEAL 45600 / 1.803X2.881X0.622 HMSA1 V ; DBL LIP SEAL

SKF

Part # 45600

BDI # 22780051

Features

Housing Bore - Millimeter: 73.177
Nominal Width - Millimeter: 15.799
Housing Bore - Inch: 2.881
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.622
Shaft Diameter - Inch: 1.803
Shaft Diameter - Millimeter: 45.796
Inch - Metric: Inch
Other Features: Bore-Tite on OD

Price Inventory : Available to order
Loading Price
QTY