19510 / 1.945X2.892X0.294 TL6 R
Description
CRSEAL 19510 / 1.945X2.892X0.294 TL6 R ; NON-RETURNABLE LIP SEAL
Part # 19510
BDI # 1245385
Features
Housing Bore - Millimeter:
73.457
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
2.892
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.945
Shaft Diameter - Millimeter:
49.403
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603474