25003-6320
Description
25003-6320 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-6320
BDI # 22807447
Features
Housing Bore - Millimeter:
554.99
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
21.85
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
19.881
Shaft Diameter - Millimeter:
504.977
Inch - Metric:
Inch
24600-5493
Description
24600-5493 OIL SEAL ; NON-RETURNABLE 515MM ID 555MM OD 20MM W
Part # 24600-5493
BDI # 22817333
Features
Housing Bore - Millimeter:
554.99
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.276
Shaft Diameter - Millimeter:
515.01
Inch - Metric:
Inch