26081-2388
Description
26081-2388 OIL SEAL ; NON-RETURNABLE 530MM ID 570MM OD 20MM W
Part # 26081-2388
BDI # 22843919
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
24756-8365
Description
24756-8365 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24756-8365
BDI # 22804275
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch
24700-8364
Description
24700-8364 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-8364
BDI # 22805477
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch
26097-2388
Description
26097-2388 OIL SEAL ; 530MM ID 570MM OD 20MM W
Part # 26097-2388
BDI # 22813233
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
22.441
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch