25003-7356
Description
25003-7356 OIL SEAL ; 575MM ID 625MM OD 21MM W
Part # 25003-7356
BDI # 22832545
Features
Housing Bore - Millimeter:
625.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.625
Shaft Diameter - Millimeter:
574.675
Inch - Metric:
Inch
25003-8285
Description
25003-8285 OIL SEAL ; 587MM ID 625MM OD 16MM W
Part # 25003-8285
BDI # 22818504
Features
Housing Bore - Millimeter:
625.475
Nominal Width - Millimeter:
15.697
Housing Bore - Inch:
24.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.618
Shaft Diameter - Inch:
23.125
Shaft Diameter - Millimeter:
587.375
Inch - Metric:
Inch